Beli metal filter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AIR HANDLER Washable Metal Air FiltersDeskripsi:General use metal mesh filters are primarily used on the intake of HVAC equipment to prevent large airborne particles such as dust, leaves, and pests from entering and damaging the HVAC equipment.atribut:
- UNSPSC: 40161505
- AIR HANDLER Washable Electrostatic Air Filters (Saringan Udara Elektrostatik)Deskripsi:Washable electrostatic air filters can be washed and reused, which eliminates the hassle and expense of purchasing and storing replacement filters. They are made with filter media that retains its particle-attracting electrostatic charge after washing.atribut:
- UNSPSC: 40161505
- Air Filter Item: Washable Electrostatic Air Filter
- Common Applications: General Use
- Filter Efficiency - Air Filters (%): 85
- Filters Out: Cat & Dog Dander; Cement Dust; Dust Mites; Dusting Aids; Fabric Protector; Hair Spray; MERV 5-8 Mold; Pudding Mix; Spores
- Frame or Header Material: Aluminium
- Maximum Temperature (°F): 150
- Media Color: Blue/White
- Media Material: Polypropylene
- Performance Rating: MERV 5
- Removes Particles Down To (micron): 3.0 to 10.0
- Standards: UL 900
- Style - Air Filters: Panel
- AIR HANDLER Air Filter Pad Holding Frame (Bingkai Penyangga Filter Udara)Deskripsi:Air filter pad holding frames provide support for air filter pads and help keep them in place in HVAC systems. Instead of purchasing a disposable filter and then throwing the entire air filter away when it's spent, users can just change the filter media in these air filter frames to maintain the air filter's performance.atribut:
- UNSPSC: 40161525
- Air Filter Item: Filter Pad Holding Frame
- For use with: Filter Pad
- Frame or Header Material: Galvanized Steel
- HONEYWELL HOME Ductable DehumidifiersDeskripsi:Ductable dehumidifiers can be installed into ducted HVAC systems to dehumidify all rooms that are connected to the HVAC system, or they can be used as freestanding dehumidifiers. When used as part of a ducted HVAC system, they require professional installation and the system's blower must be on to move air through the dehumidifier and dry it.atribut:
- UNSPSC: 40101902
- Control Modes: Ventilation
- Defrost Type: Temperature Sensor
- Dehumidification Method: Standard Refrigerant
- Drain Connection Size (inch): 3/4
- Drain Connection Type: FNPT
- Drain/Pump Options: Continuous Drain
- Energy Rating: 92
- Energy Star Certified: No
- Filter Performance Rating: MERV 11
- Filters Out: Mildew; Mold; Odors
- Frequency (Hz): 60
- HVAC Mounting Options: Dedicated Return to Dedicated Supply; Dedicated Return to Main Supply; Main Return to Main Return; Main Return to Main Supply
- Housing Color: Gray
- Housing Material: Metal
- Housing Thickness (ga): 20
- Includes Air Filter: Yes
- NEMA Plug Rating: 5-15P
- Number of Speeds: 1
- Output Amperage (A): 0.85
- Recommended Environments: Residential Homes
- Refrigerant Type: R-410A
- Standards: CSA C22.2 No. 92; ETL Listed UL 474
- TRANE HVAC & Refrigeration PartsDeskripsi:Faucet cartridges control the flow of water from cartridge-style faucets. They seal and unseal water inlet ports to stop and start water flow and adjust pressure and temperature. Their cylindrical base has discs or openings that regulate flow as faucet handles are turned on and off. These cartridges are commonly used as replacement parts in leaking or dripping faucets.
- Mikropor Pre-Filter/Coarse Filter MPP Seriesatribut:
- Efficiency: G4
- Class: ISO Coarse 70%
- Metalwork Spare Filter Element for One (Kartrid Filter Cadangan)atribut:
- Functional Denomination: Spare Partes
- Product's Series: Spares ONE
- Kennedy Oil Funnel Metal Spout with Filter (Corong Oli)Deskripsi:Sturdy metal construction complete with integral handle for ease of use, plastic spout and removable filter. High rim design guards against splashing. Flexible spout extension also available (540-270).atribut:
- Material: Metal Plastic
- Spout/Nozzle Type: Straight Rigid
- Diameter: 170mm
- Part Number: KEN5402690K
- Size: 170mm
- Shinwa Rules Vernier Caliper (Jangka Sorong)atribut:
- Total length of rod (mm): 200
- Diameter (mm): 90
- Partition plate thickness (mm): 1.2
- Rod scale: 100mm
- Accuracy: ± 20'
- Scale: 1 °
- Divider diameter: 90mm
- AIR HANDLER Pleated Air FiltersDeskripsi:MERV 10 general-purpose pleated air filters capture 75% to 80% of particles in the 3 to 10-micron range (such as dusting aids and cement dust) and 35% to 50% of particles in the 1-to-3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets).atribut:
- UNSPSC: 40161505
- Mikropor Pre-Filter/Coarse Filter MSKPN Seriesatribut:
- Length (mm): 592
- Gasket: N = No Gasket
- GETRA Baffle Grease FilterDeskripsi:Aluminium. Absorb fatty food during cooking, part of cooker hood.atribut:
- Length (mm): 500
- Width (mm): 500
- Height (mm): 45
- ALTRAND Anti Vibration Isolator Damper Spring Mounting SeismicDeskripsi:Spring Mounting / Anti Vibration Isolator Damper / Housed Spring Mounting Seismic Type CE-2Spring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower).atribut:
- Length (mm): 262
- Diameter (mm): 235
- Non Brand Y Strainer ScreenDeskripsi:Replacement screens replace existing Y (or wye) strainer screens due to wear, damage, or planned maintenance.atribut:
- UNSPSC: 40142501
- Screen Material: 304 Stainless Steel
- Non Brand Square Galvanis Duct (Duct Galvanis Kotak)atribut:
- Material: Galvanis BJLS
- Hole Dimensions (cm): 30x30
- AIR HANDLER Minipleat Air FiltersDeskripsi:MERV 11 minipleat air filters capture 80% to 85% of particles between 3 and 10 microns in size (such as dusting aids and cement dust), 50%to 65% of particles between 1 and 3 microns in size (lead dust, humidifier dust, coal dust, and nebulizer droplets) and less than 20% of particles between 0.30 and 1 micron in size (most smoke, sneeze nuclei, insecticide dust, copier toner, and face powder).atribut:
- UNSPSC: 40161505
- Air Filter Item: Mini-Pleat Air Filter
- Max. Velocity (fpm): 625
- Maximum Temperature (°F): 160
- Media Color: White
- Media Separator Construction: Glue
- Style - Air Filters: Box
Daftar Harga metal filter Terbaru October 2026
| AIR HANDLER Washable Metal Air Filters | Rp169.900 |
| AIR HANDLER Washable Electrostatic Air Filters (Saringan Udara Elektrostatik) | Rp809.900 |
| AIR HANDLER Air Filter Pad Holding Frame (Bingkai Penyangga Filter Udara) | Rp479.900 |
| HONEYWELL HOME Ductable Dehumidifiers | Rp64.999.900 |
| TRANE HVAC & Refrigeration Parts | Rp549.900 |
| Mikropor Pre-Filter/Coarse Filter MPP Series | Rp58.900 |
| Metalwork Spare Filter Element for One (Kartrid Filter Cadangan) | Rp279.900 |
| Kennedy Oil Funnel Metal Spout with Filter (Corong Oli) | Rp539.900 |
| Shinwa Rules Vernier Caliper (Jangka Sorong) | Rp119.900 |
| AIR HANDLER Pleated Air Filters | Rp429.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/abP109447371-1.jpg)
/8bP109396299-2.jpg)



/08P109071008-1.jpg)
/q4P102198940-3.jpg)
/axP104714393-1.jpg)



/rhP106654989-1.jpg)


/p7P110453907-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)